Bio Tek 17 oz Oval Kraft Paper Serving Container - 6 3/4in x 4 1/2in x 1 1/2in, 100PK
- Mfr # RWA1050K
- Zoro # G225024932
product price:Â
$
72.39
/pk of 100, $0.72/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1050K
- Zoro #
- G225024932
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Use our Bio Tek 17-ounce Oval Kraft Paper Serving Containers to securely serve customers' meals. Crafted with a PE-coated lining, these paper food containers are grease-resistant to prevent leaks. These paper containers feature a thick kraft board construction to help minimize heat transfer from the packaged food to customers' hands. Pair these serving containers with our compatible Bio Tek lids to lock in appetizers, entrees, or desserts during transport (SKU: RWA1054K and RWA1055C). To easily store leftovers, these kraft containers are freezable. For space-saving storage, these food containers are stackable. These kraft serving containers are recyclable for simple and quick cleanup. With a total capacity of 17 ounces, these kraft containers measure 6.75 inches in length by 4.5 inches in width by 1.5 inches in height. Sold in a 100 count box. Bio Tek lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.