Bio Tek 22 oz Oval Kraft Paper Serving Container - 6 3/4in x 4 1/2in x 2in, 100PK
- Mfr # RWA1051K
- Zoro # G625027885
product price:Â
$
74.89
/pk of 100, $0.75/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1051K
- Zoro #
- G625027885
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Avoid messy leaks during deliveries with our Bio Tek 22-ounce Oval Kraft Paper Serving Containers. These paper food containers feature a grease-resistant PE lining to keep oils from leaking through. Constructed from thick kraft board, these food containers reduce the heat transfer from the packed foods to customers' hands. Coordinate these paper containers with our compatible Bio Tek lids to securely seal in guests' meals (SKU: RWA1054K and RWA1055C). These paper food containers are freezable for conveniently storing prepped meals. To conserve space in your restaurant's storage area, these serving containers are easily stackable. For a quick cleaning process, these kraft containers are recyclable. With a total measurement of 6.75 inches in length by 4.5 inches in width by 2 inches in height, these paper food containers can contain up to 22 ounces. Sold in a 100 count box. Bio Tek lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.