Bio Tek 26 oz Round Kraft Paper Noodle Take Out Container - 4in x 3 1/2in x 3 3/4in, 200PK
- Mfr # RWA0336K
- Zoro # G225035006
product price:Â
$
119.99
/pk of 200, $0.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0336K
- Zoro #
- G225035006
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Transport meals with our Bio Tek 26-Ounce Round Kraft Paper Noodle Take Out Containers. Constructed from kraft paper, these takeaway containers boast premium structural integrity to pack hot or cold foods with ease. Equipped with a grease-resistant PE lining, these carry out containers are designed to eliminate grease and oil from seeping through. The built-in tab lock closure of these paper take out boxes helps to keep the food secure and intact during delivery with no messes. These takeaway boxes for food have a kraft brown finish to give an attractive touch to takeout orders. To shorten cleaning time, these paper containers are disposable and ideal for restaurants or cafes. Each disposable take out box can hold up to 26 ounces and measure 4 inches in length by 3.5 inches in width by 3.75 inches in height. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.