Bio Tek 26 oz Square Black Paper Noodle Take Out Container - 4in x 3 1/2in x 4in, 200PK
- Mfr # RWA0338B
- Zoro # G625033176
product price:Â
$
97.35
/pk of 200, $0.49/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0338B
- Zoro #
- G625033176
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Serve your customers sustainable takeout with our Bio Tek 26-Ounce Square Black Paper Noodle Take Out Containers. Constructed from premium paper, these disposable take out boxes are durable to hold hot or cold food with ease. These carry out containers have a grease-resistant interior that provides mess-free transport for saucy dishes. The built-in tab lock of these takeaway containers securely contains food for delivery or takeout. With a chic black finish, these paper take out boxes add style to food packaging, making them visually appealing. These black food containers are conveniently disposable for a hassle-free cleanup. Each takeaway box for food can hold up to 26 ounces and measure 4 inches in length by 3.5 inches in width by 4 inches in height. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.