Bio Tek 32 oz Round Bamboo Paper Soup Container - 4 1/2in x 4 1/2in x 5 1/4in, 200PK
- Mfr # RWA0340
- Zoro # G925031995
product price:Â
$
112.99
/pk of 200, $0.56/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0340
- Zoro #
- G925031995
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Serve soups in an eco-friendly way with our Bio Tek 32-Ounce Round Bamboo Paper Soup Containers. Constructed from bamboo paper, these carry out containers are biodegradable and environmentally friendly. Holding up to 32 ounces, these takeaway containers can be paired with their matching lids (SKUs: RWA0341 and RWA0344) to pack soups for customers or outdoor activities. These paper soup cups are disposable for a swift after-service cleanup. The brown finish of these disposable soup containers adds a charming touch to food presentation, making them aesthetically pleasing. Each paper soup bowl can hold up to 32 ounces and measures 4.5 inches in diameter by 5.25 inches in height. Sold in a 200 count box. Lids and containers are sold separately. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.