Bio Tek 32 oz Round Black Paper Noodle Take Out Container - 4in x 3 1/2in x 4 1/2in, 200PK
- Mfr # RWA0337B
- Zoro # G325029332
product price:Â
$
127.99
/pk of 200, $0.64/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0337B
- Zoro #
- G325029332
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Pack meals for delivery with our Bio Tek 32-Ounce Round Black Paper Round Noodle Take Out Containers. Constructed from durable paper, these carry out containers boast a long-lasting sturdy structure to hold hot and cold foods. These takeaway containers have grease-resistant PE lining to prevent leaks from saucy dishes during delivery. The built-in tab lock closure of these paper take out boxes allows for easy opening and closing while keeping contents secure. These disposable take out boxes have a sleek black finish that enhances the presentation of dishes with a contemporary style. For a seamless experience, these paper food containers are disposable. These takeaway boxes for food can hold up to 32 ounces and measure 4 inches in length by 3.5 inches in width by 4.5 inches in height. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.