Bio Tek 49 oz Rectangle Black Paper #2 Bio Box Take Out Container - 8 1/2in x 6 1/4in x 2in, 200PK
- Mfr # RWA0333B
- Zoro # G625027274
product price:Â
$
139.99
/pk of 200, $0.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0333B
- Zoro #
- G625027274
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Serve your take out food securely in our Bio Tek 49-Ounce Rectangle Black Paper #2 Bio Box Take Out Containers. Constructed of premium paper, these carry out containers provide a reliable structure for packing hot or cold food items. Featuring a grease-resistant PE lining, these paper take out boxes prevent oil or sauce from seeping through. With a convenient built-in tab closure, these takeaway boxes for food keep contents intact and secure during transport to avoid any potential spills. In a trendy black color, these disposable take out boxes add style to any meal. These takeaway containers are disposable for a quick and easy post-meal cleanup. Measuring 8.5 inches in length by 6.25 inches in width by 2 inches in height, these paper food boxes can hold up to 49 ounces. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.