Bio Tek 49 oz Rectangle Newsprint Paper #2 Bio Box Take Out Container - 8 1/2inx6 1/4inx2in, 200PK
- Mfr # RWA0333NP
- Zoro # G725030471
product price:Â
$
139.99
/pk of 200, $0.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0333NP
- Zoro #
- G725030471
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Serve up hearty portions of your delicious foods in style with the Bio Tek 49-Ounce Rectangle Newsprint Paper #2 Bio Box Take Out Containers. Constructed from durable paper, these takeaway containers has a sturdy base to support substantial servings of your tasty dishes and are ideal to pack hot or cold items. Featuring a stylish monochromatic newspaper print, these paper take out boxes has an eye-catching way to package appetizers, salads, and entrees to go. The grease-resistant PE lining of these carry out containers prevents grease and oil from soaking through, keeping foods fresh. These disposable take out boxes have built-in tab lock closures to securely contains foods during transport or delivery. For a quick cleanup, these takeaway boxes for food are disposable. These paper food containers measure 8.5 inches in length by 6.25 inches in width by 2 inches in height and can hold up to 49 ounces. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.