Shop RESTAURANTWARE
Create Account
Bio Tek 50 oz Rectangle Kraft Paper #5 Bio Box Take Out Container - 2-Compartment - 8 1/2inx6, 200PK
- Mfr # RWA0984K
- Zoro # G225034733
product price:Â
$
178.99
/pk of 200, $0.89/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0984K
- Zoro #
- G225034733
- UPC #
- 840126000000
- Country of Origin
- China
Description
Pack up family-size orders for customers using our Bio Tek 50-ounce Rectangle Kraft Paper #5 Bio Box Take Out Containers. Featuring two compartments, these carry out containers allow you to conveniently pack entrees and sides together for guests all in the same container. These disposable lunch boxes are grease-resistant to stop oils from leaking through and creating messes. Designed with a convenient tab-lock closure and foldable flaps, these take out boxes securely lock in place to ensure meals stay intact during transport. Made from high-quality kraft paper, these take out containers are heat-resistant, making them ideal for serving hot and cold foods to go. These take out containers hold up to 50 ounces of your customer's desired meals. With a natural kraft finish, these disposable lunch boxes add a rustic touch to the to-go packaging at your catering service or restaurant. For an eco-friendly and quick cleanup, these take out containers are conveniently recyclable. These take out boxes measure 8.5 inches in length by 6 inches in width and 1.75 inches in height. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.