Bio Tek 6 oz Gray Paper #40 Food Tray / Boat - 3 1/4in x 2in x 1 1/2in, 50PK
- Mfr # RWA0351GR-50
- Zoro # G225030698
product price:Â
$
11.49
/pk of 50, $0.23/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0351GR-50
- Zoro #
- G225030698
- UPC #
- 810019000000
- Country of Origin
- Viet Nam
Description
Serve hot dogs, cheese fries, and chicken tenders with ease using our Bio Tek 6-ounce Gray Paper #40 Food Tray / Boats. Ideal for catering services, food trucks, cafes, and other food service establishments, these paper food boats are safe for hot and cold foods. Made from high-quality, durable paper, these food trays won't fold or bend over during use. These small paper food trays are disposable for a quick cleaning process. Featuring a glossy gray finish and a curved open-top design, these paper food boats add stylish flair for an elegant presentation. These food trays are greaseproof to eliminate the need for paper liners. To save storage space in your kitchen, these paper food boats can be easily stacked together. These gray paper food trays measure 3.5 inches in length by 2 inches in width by 1.5 inches in height and hold up to 6 ounces. Sold in a 50 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.