Bio Tek 71 oz Rectangle Black Paper #3 Bio Box Take Out Container - 8 1/2inx6 1/4inx2 1/2in, 200PK
- Mfr # RWA0334B
- Zoro # G225030964
product price:Â
$
142.99
/pk of 200, $0.71/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0334B
- Zoro #
- G225030964
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Pack large portions of meals with our Bio Tek 71-Ounce Rectangle Black Paper #3 Bio Box Take Out Containers. These carry out containers are made from durable paper and have a sturdy construction, making them ideal to pack hearty portions of cold or hot items without any compromise on their structural integrity. Featuring a grease-resistant PE lining, these takeaway containers prevent oil or sauce from seeping through during delivery or eating. These paper take out boxes have built-in tab lock closures to keep contents contained and secure in transit for customers' satisfaction. With a stylish black finish, these disposable take out boxes create an aesthetic look to packaging, making food more appetizing. These takeaway boxes for food are disposable to ensure post-meal cleanup is simple and easy. Each black paper food box measures 8.5 inches in length by 6.25 inches in width by 2.5 inches in height and can hold up to 71 ounces. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.