Bio Tek 8 oz Square Black Paper Noodle Take Out Container - 2 3/4in x 2 1/4in x 2 1/2in, 200PK
- Mfr # RWA0158B
- Zoro # G725034141
product price:Â
$
68.85
/pk of 200, $0.34/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0158B
- Zoro #
- G725034141
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Streamline your take out food packaging with our Bio Tek 8-ounce Square Black Paper Noodle Boxes. Made from high-quality black kraft paper, these paper food containers are built to hold up against hot, cold, or greasy menu items without compromising structure. Their sleek black exterior offers a modern, professional look that elevates presentation for dine-in alternatives. The tab-lock design helps secure contents during transit, reducing the chance of spills in fast-paced foodservice environments. Featuring a PE-coated interior, these containers provide excellent grease resistance, making them suitable for noodles, saucy dishes, or chilled meals. These disposable noodle boxes are also safe for freezer use, allowing for convenient storage of pre-prepped items. Constructed from recyclable materials, they align with sustainable practices while maintaining practical performance. Each container measures 2.8 inches in length by 2.2 inches in width by 2.5 inches in height. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.