Bio Tek 8 oz Square Kraft Paper Microwavable Noodle Take Out Container - 2 3/4inx2 1/4inx2 1/2, 25PK
- Mfr # RWA0857K-25
- Zoro # G825034652
product price:Â
$
19.39
/pk of 25, $0.78/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0857K-25
- Zoro #
- G825034652
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Give your take out orders a makeover with our Bio Tek 8-ounce Square Kraft Paper Microwavable Noodle Take Out Containers. These to go boxes are greaseproof, making them perfect for lo mein or fried noodles. For easily heating up dishes during events, these to go boxes are conveniently microwavable. The kraft paper construction of these carry out containers is strong and sturdy to hold servings of side dishes. Equipped with a tab lock closure, these food containers keep entrees securely locked during transport. Featuring a brown finish, these Asian take out boxes can be written on to keep orders organized and avoid confusion. These paper take out boxes are disposable for a fast cleanup after serving your customers. With a stackable design, these carry out boxes provide space-saving storage at your restaurant or catering service. Measuring 2.75 inches in length by 2.25 inches in width by 2.5 inches in height, these take out containers hold up to 8 ounces of vegetables or dumplings. Sold in a 25 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.