Bio Tek 8 oz Square Kraft Paper Noodle Take Out Container - 2 3/4in x 2 1/4in x 2 1/2in, 25PK
- Mfr # RWA0158-25
- Zoro # G225031770
product price:Â
$
22.15
/pk of 25, $0.89/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0158-25
- Zoro #
- G225031770
- UPC #
- 818247000000
- Country of Origin
- Viet Nam
Description
Support efficient take out food packaging with our Bio Tek 8-ounce Square Kraft Paper Noodle Boxes. Crafted from sturdy kraft paper, these paper food containers are designed to maintain their shape when holding hot, cold, or greasy foods. A secure tab-lock closure helps minimize spills and ensures safe transport during busy service hours. The kraft finish provides a classic, eco-conscious appearance that complements a variety of foodservice settings. The interior features a PE coating that provides a grease-resistant barrier, making these containers ideal for saucy noodles, stir-fries, or chilled meal components. These disposable noodle boxes are also freezer-safe, offering added flexibility for prepping and storing meals in advance. Their recyclable construction supports environmentally conscious operations while maintaining durability and functionality. Each container measures 2.8 inches in length by 2.2 inches in width by 2.5 inches in height. Sold in a 25 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.