Shop RESTAURANTWARE
Create Account
Bio Tek 98 oz Blue and White Stripe Paper #4 Bio Box Take Out Container - 8 1/2inx6 1/4inx3, 200PK
- Mfr # RWA0148BLW
- Zoro # G525035133
product price:Â
$
156.99
/pk of 200, $0.78/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0148BLW
- Zoro #
- G525035133
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Redesign your delivery packaging with our Bio Tek 98-ounce Blue and White Stripe Paper #4 Bio Box Take Out Containers. The built-in tab lock with a foldable design securely closes containers to prevent spills during transport. Featuring a grease-resistant interior, these blue and white take out boxes prevent grease and oil from leaking through for mess-free takeout. Made from sturdy paper, these freezable takeout boxes are ideal for hot and cold foods. These disposable takeout containers can be conveniently disposed of after use. Featuring a stylish blue and white striped design, these paper takeaway containers make your food packaging look attractive. With a capacity of 98 ounces, these takeout boxes generously hold large portions. Measuring 8.5 inches in length by 6.25 inches in width by 3.5 inches in height, these takeout boxes efficiently stack for space-saving. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.