Bio Tek 98 oz Frenchie Paper #4 Bio Box Take Out Container - 8 1/2in x 6 1/4in x 3 1/2in, 200PK
- Mfr # RWA0148BLF
- Zoro # G325023422
product price:Â
$
156.99
/pk of 200, $0.78/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0148BLF
- Zoro #
- G325023422
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Revitalize your delivery packaging with our Bio Tek 98-ounce Frenchie Paper #4 Bio Box Take Out Containers. With a built-in tab lock, these takeout containers securely seal in food to prevent spills during transport. The grease-resistant interior prevents grease and oil from leaking through for mess-free takeout and delivery. Made from sturdy paper, these takeaway boxes are durable enough for hot and cold foods yet disposable for quick and easy cleanup. These paper takeout containers can go straight from the kitchen to the customer. Measuring 8.5 inches in length, these premium paper takeaway boxes are sized to hold generous portions. The foldable design of these disposable to go boxes allows for space-efficient until ready to use. Featuring an adorable Frenchie design, these food parcel boxes elevate your food packaging. Measuring 8.5 inches in length by 6.25 inches in width by 3.5 inches in height, these to go disposable containers hold up to 98 ounces. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.