Bio Tek 98 oz Plaid Paper #4 Bio Box Take Out Container - 8 1/2in x 6 1/4in x 3 1/2in, 200PK
- Mfr # RWA0148BRB
- Zoro # G925037133
product price:Â
$
156.99
/pk of 200, $0.78/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0148BRB
- Zoro #
- G925037133
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Transform your delivery packaging with our Bio Tek 98-ounce Plaid Paper #4 Bio Box Take Out Containers. The built-in tab lock with a foldable design of these to go boxes allows easy assembly and secure closure to prevent spills. Featuring a grease-resistant interior, these foldable takeaway boxes prevent grease and oil from leaking through the sturdy paper material, keeping foods hot or cold. As a freezer-safe option, these premium paper takeaway boxes can go straight from the refrigerator to the customer. The attractive plaid print of these premium paper takeaway boxes adds a luxurious touch to your food delivery packaging. The generous 98-ounce capacity of these disposable food delivery boxes holds large portions for sharing or meals to go. Measuring 8.5 inches in length by 6.25 inches in width by 3.5 inches in height, these to go food containers efficiently utilize space while presenting foods attractively. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.