Cafe Vision 71 oz White Paper Large Take Out Container - Hinge Lock - 8 3/4inx6 1/2inx2 1/2in, 50PK
- Mfr # RWA0450W-50
- Zoro # G625035774
product price:Â
$
82.15
/pk of 50, $1.64/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0450W-50
- Zoro #
- G625035774
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Impress customers by packaging their to go orders with our Cafe Vision 71-ounce White Paper Large Take Out Containers. Featuring a see-through window, these white take out boxes allow guests to see their meals without opening the container and losing freshness. These white takeaway boxes are constructed with hinge locks, ensuring meals stay secure during delivery. The PE lining of these large take out containers helps keep saucy or oily family meals from leaking through. Made from recyclable material, these paper take out boxes are disposable for efficient cleanup. With a classic white finish, these paper take out containers provide a uniform look when packaging large orders. Holding up to 71 ounces, these large to go containers are great for full-size portions. These large to go boxes measure 8.75 inches long by 6.5 inches wide by 2.5 inches tall. Sold in a 50 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.