Carmel Mesh Pewter Vinyl Woven Placemat - 16in x 12in, 6PK
- Mfr # RWA0426
- Zoro # G125034604
product price:Â
$
29.95
/pk of 6, $4.99/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0426
- Zoro #
- G125034604
- UPC #
- 747989000000
- Country of Origin
- China
Description
Add style and functionality to your table with our Carmel Mesh Pewter Vinyl Woven Placemats. Constructed in an interwoven pewter mesh, each placemat is made to be the perfect backdrop to any dish and dinnerware. Constructed from durable vinyl, these easy-to-clean placemats can handle spills and splatters with a simple wipe-down. These heat-resistant placemats provide protection from hot dishes without any damage to the table underneath. The shock-absorbent construction of these brass-colored placemats protects tables from scratches. These reusable placemats can be used indoors or outdoors, making them a versatile choice for casual or formal dining. For operators looking for low-maintenance table mats, these wipeable placemats make cleanup a breeze after busy shifts. With a thickness that prevents sliding, these non-slip placemats keep items securely in place. Measuring 16 inches in length by 12 inches in width, these spacious placemats give plenty of space for plates and cutlery while their generous size contains crumbs. Sold in a 6 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.