Cater Tek 160 oz Black Paper Coffee Take Out Box - 20 Cups - 10 3/4in x 7 1/2in x 7 3/4in, 10PK
- Mfr # RWA0926B
- Zoro # G825023434
product price:Â
$
100.99
/pk of 10, $10.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0926B
- Zoro #
- G825023434
- UPC #
- 840126000000
- Country of Origin
- Malaysia
Description
Make freshly brewed coffee instantly portable for guests using our Cater Tek 160-Ounce Black Paper Coffee Take Out Boxes. These tea dispensers are designed with an interior insulated bag that keeps beverages at the perfect temperature while on the go. Featuring a built-in handle, these beverage dispensers make it easy to comfortably transport containers. To prevent messy spills while on the go, these tea dispensers have a leak-resistant screw cap. These hot drink containers have a kraft finish with a coffee bean print and a black accent wall that reads "Coffee" to instantly add style to drink presentations. Ideal for serving up to 20 cups of coffee, tea, or other beverages, these hot drink containers hold up to 160 ounces. These tea dispensers measure 10.75 inches in length by 7.5 inches in width and 7.75 inches in height. These hot drink containers arrive flat for easy storage. Shipped in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.