Shop RESTAURANTWARE
Create Account
Cater Tek Rectangle Black Food Pan Carrier -insulated, Front Loading - 16 3/4in x 24in x 25in
- Mfr # RWT0874
- Zoro # G425027375
product price:Â
$
431.99
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
- RWT0874
- Zoro #
- G425027375
- UPC #
- 840126000000
- Country of Origin
- China
Description
Safely deliver hot pans using our Cater Tek Rectangle Black Food Pan Carrier. Designed with an insulated interior, this food pan carrier is made to maintain the temperatures of hot or cold meals for up to 7 hours. The front-loading design of this insulated food pan makes it easy to load up pans of food for catered events. This pan carrier includes secure door hinges to keep foods locked in during transportation. The ample interior of this pan carrier provides enough room to hold up to 5 full-size pans. The premium plastic construction of this food pan carrier is break-resistant to withstand regular transportation while maintaining its stylish black finish. Equipped with built-in handles, this insulated food pan carrier offers a comfortable and ergonomic grip while carrying meals to venues. This pan carrier is stackable to simplify storage at your foodservice establishment or during transportation. For easy cleanup after use, this food pan carrier is conveniently dishwasher-safe. This insulated food pan carrier measures 16.8 inches in length by 24 inches in width and 25 inches in height. Shipped in 1 count box.