Chef 101 1 qt (4 cups) Clear Plastic Measuring Cup - 6 1/2in x 4 3/4in x 6in, 10PK
- Mfr # RWT1222C
- Zoro # G325023149
product price:Â
$
54.95
/pk of 10, $5.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1222C
- Zoro #
- G325023149
- UPC #
- 840126000000
- Country of Origin
- China
Description
Achieve precise liquid measurements using our Chef 101 1-Quart (4 Cups) Clear Plastic Measuring Cups. These durable plastic measuring cups withstand accidental drops and do not dent easily. With molded measurement markings up to 1 quart in both metric and imperial units, these reusable clear measuring jugs allow for accurate measuring of your ingredients. The integrated handle with thumb grip design on these 1-quart (4 Cups) measuring cups provides a secure hold while pouring liquids. With a transparent body, these clear plastic jars give you an excellent view of the measurement markings and liquid levels. These liquid measuring jars can withstand temperatures up to 248F, allowing you to measure different ingredients. With a V-shaped spout, these measuring cups let you pour liquids easily without any accidental spills. To save you time and energy, these plastic measuring jugs are dishwashable. Measuring 6.5 inches in length by 4.75 inches in width by 6 inches in height, these clear measuring cups can hold up to 1 quart. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.