Chef 101 1 qt (4 cups) Clear Plastic Measuring Cup - 6 1/2in x 4 3/4in x 6in
- Mfr # RWT1222C-1
- Zoro # G025025313
product price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1222C-1
- Zoro #
- G025025313
- UPC #
- 840126000000
- Country of Origin
- China
Description
Achieve precise liquid measurements using our Chef 101 1-Quart (4 Cups) Clear Plastic Measuring Cups. This durable plastic measuring cup withstands accidental drops and does not dent easily. With molded measurement markings up to 1 quart in both metric and imperial units, this reusable clear measuring jug allows for accurate measuring of your ingredients. The integrated handle with thumb grip design on this 1-quart (4 Cups) measuring cup provides a secure hold while pouring liquids. With a transparent body, this clear plastic jar gives you an excellent view of the measurement markings and liquid levels. This liquid measuring jar can withstand temperatures up to 248F, allowing you to measure different ingredients. With a V-shaped spout, this measuring cup lets you pour liquids easily without any accidental spills. To save you time and energy, this plastic measuring jug is dishwashable. Measuring 6.5 inches in length by 4.75 inches in width by 6 inches in height, this clear measuring cup can hold up to 1 quart. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.