Shop RESTAURANTWARE
Create Account
Chef 101 4 oz Rectangle Black Tin Container - with Hinged Lid, 100PK
- Mfr # RWM0168B
- Zoro # G825023700
product price:Â
$
201.99
/pk of 100, $2.02/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWM0168B
- Zoro #
- G825023700
- UPC #
- 840126000000
- Country of Origin
- China
Description
Take your tea bags everywhere you travel using our Chef 101 4-ounce Rectangle Black Tin Containers. Made of high-quality tinplate material, these tin storage containers are durable and virtually unbreakable. For easy opening and closing, these rectangular metal storage boxes come with hinged lids, avoiding the chances of losing the lids. Plus, these airtight tin boxes have press-on lids to secure the contents inside during transit. These tin storage boxes have smooth rounded edges, protecting your hands from any possible damage. With a sleek and compact design, these tin storage containers with lids are lightweight and can fit inside your handbags. These rectangular metal storage boxes come with a plain black finish, allowing you to label or decorate them according to your style. Measuring 3.75 inches in length by 2.25 inches in width, these storage tins with lids can hold up to 4 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.