Chef 101 4 oz Rectangle Silver Tin Container, 10PK
- Mfr # RWM0168S-10
- Zoro # G325023644
product price:Â
$
19.19
/pk of 10, $1.92/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0168S-10
- Zoro #
- G325023644
- UPC #
- 840126000000
- Country of Origin
- China
Description
Pack your corporate gifts using our Chef 101 4-ounce Rectangle Silver Tin Containers. These metal storage containers are constructed using top-quality tinplate material, allowing you to use them for a long time without worrying about breakage. Manufactured with hinged lids, these rectangular storage tin containers can be flipped open or closed by simply pressing the lids, obviating the chances of dropping the lids while opening. The round edges of these metal storage boxes are smooth to provide you with a comfortable grip while using them. To let you carry your pills, mints, or candies everywhere, these rectangular tin boxes with hinged lids are compact and fit in any bag. With a plain silver finish surface, you can label these tin storage containers or tie a ribbon around them to gift your loved ones. These metal storage boxes measure 3.75 inches in length by 2.25 inches in width each and can hold up to 4 ounces. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.