Chef 101 4 oz Rectangle Silver Tin Container - with Window Lid, 100PK
- Mfr # RWM0169S
- Zoro # G125023196
product price:Â
$
205.99
/pk of 100, $2.06/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0169S
- Zoro #
- G125023196
- UPC #
- 840126000000
- Country of Origin
- China
Description
Carry your mints everywhere using our Chef 101 4-ounce Rectangle Silver Tin Containers. These metal storage boxes are made of high-quality tinplate material, allowing them to withstand rigorous use for a long time. The press-on lids with the clear PVC window fit tightly to the body of these tin storage boxes, securing the contents inside while allowing you to see them too. With smooth, rounded edges, these metal storage containers protect your hand from accidental cuts. The sleek design of these rectangular storage tin boxes lets you carry them on the go or fit them comfortably in any of your bags. With a plain silver finish on the surface of these metal storage containers with lids, you can stick labels on them or tie ribbons for decoration. Measuring 3.75 inches in length by 2.25 inches in width, these storage tins with lids can hold up to 4 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.