Chef 101 4 qt (16 cups) Clear Plastic Measuring Cup - 7 1/2in x 5 3/4in x 10in
- Mfr # RWT2165C-1
- Zoro # G025023081
product price:Â
$
11.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2165C-1
- Zoro #
- G025023081
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance precision in your kitchen with our Chef 101 Clear Plastic 4-Quart (16 Cups) Measuring Cup, designed for professional chefs and home cooks alike. Made from premium plastic, this food-grade measuring beaker is crack-resistant and durable to withstand everyday use. This plastic measuring container features metric and imperial graduations embossed on it, ensuring accurate measurements of your dry or liquid ingredients every time. Equipped with a conical pouring spout, this plastic measuring pitcher allows for controlled pouring, from a fine trickle or a fast pour. The comfortable I-beam handle with a thumb grip on this plastic measuring cup provides steady, mess-free pouring. The clear finish of this liquid measuring cup lets you see the contents within easily. Measuring 7.6 inches in length by 5.7 inches in width by 10 inches in height, this plastic measuring container offers a substantial 4-quart capacity for all large-scale cooking and baking needs. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.