Chef 101 Black Standard Bib Apron - with 3 Pockets - 32 1/2in x 27 1/2in
- Mfr # RWT1955B-1
- Zoro # G625028059
product price:Â
$
7.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1955B-1
- Zoro #
- G625028059
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your staff's appearance and efficiency with our Chef 101 Black Standard Bib Aprons. Featuring three large front pockets, this server apron is ideal for storing all essential service or kitchen tools. The bib-style design of this apron with pockets ensures complete coverage, keeping your clothes clean while you work. With a mid-length cut, this work apron offers excellent mobility, allowing you to move comfortably while staying protected. Made from durable polyester, this bib apron is wrinkle-resistant and stands up to daily wear and frequent washes, maintaining a professional look. The adjustable back ties of this waitress apron provide a customizable fit, ensuring they stay securely in place. Machine washable for easy care, this black apron retains its color and shape even after repeated laundering. The black color of this polyester apron adds a stylish and neat touch, suitable for both front and back-of-house use. Measuring 32.48 inches in length by 27.56 inches in width, this black bib apron offers optimal coverage. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.