Chef 101 Brown Plastic Cutting Board - 20in x 15in, 10PK
- Mfr # RWT1294BR
- Zoro # G625023696
product price:Â
$
218.99
/pk of 10, $21.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1294BR
- Zoro #
- G625023696
- UPC #
- 840126000000
- Country of Origin
- China
Description
Unleash your culinary talents with our Chef 101 Brown Plastic Cutting Boards. These commercial-grade cutting boards are made from high-density polyethylene, ensuring a durable and long-lasting surface that resists cut grooving without dulling your knives. Built to withstand heavy usage, these plastic chopping boards make it an ideal choice for restaurants or caterers. These plastic chopping boards for vegetables don't absorb juice, bacteria, or odor, ensuring a clean and hygienic surface for food prep. The non-skid design of these plastic food prep boards securely holds the board in place during use, enhancing safety and precision. These color-coded chopping boards system is a key feature that prevents cross-contamination and ensures compliance with HACCP standards, making them a must-have in any professional kitchen. With dimensions of 20 inches in length by 15 inches in width, these brown commercial plastic cutting boards are spacious enough for a variety of food prep tasks. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.