Chef 101 Film and Foil Dispenser / Cutter - Fits 12in - 18in x 1000 ft Roll
- Mfr # RWT1826W
- Zoro # G625024969
product price:Â
$
76.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1826W
- Zoro #
- G625024969
- UPC #
- 840126000000
- Country of Origin
- China
Description
Discover the perfect addition to your culinary arsenal with our Chef 101 Film and Foil Dispenser / Cutter. This plastic wrap dispenser is expertly designed to handle rolls ranging from 12 inches to 18 inches wide and up to 1000 feet. Featuring a precision-engineered stainless steel blade, this aluminum foil dispenser enables exact cutting while ensuring user safety by eliminating direct blade contact. This food wrap dispenser is equipped with easy-to-use buttons for effortless opening and closing of both the lid and front cover. Crafted from premium ABS plastic, this cling wrap dispenser ensures exceptional durability, making it a long-lasting tool in your kitchen. This cling film dispenser has two adaptable holders for effortless roll insertion and smooth film unwinding from beneath. The removable adapter of this film cutter facilitates quick and easy roll changes, minimizing downtime. This aluminum foil cutter has four rubber feet and ensures it stays firmly in place on any countertop during use. To ensure maintenance is a breeze, this sheet cutter can be cleaned with a quick wipe and a damp cloth to keep it looking pristine. Ideal for enhancing efficiency in both home and professional settings, this clear food wrap dispenser makes food wrapping a seamless and precise task. This food wrap cutter measures 20.75 inches in length by 4.25 inches in width by 5.5 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.