Chef 101 Green Plastic Cutting Board - 24in x 18in, 10PK
- Mfr # RWT1295G
- Zoro # G625025164
product price:Â
$
284.99
/pk of 10, $28.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1295G
- Zoro #
- G625025164
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your food preparation process with our Chef 101 Green Plastic Cutting Boards. Constructed with high-density polyethylene, these cutting boards offer durability and longevity, making them an essential addition to your kitchen. These commercial plastic chopping boards' surfaces are designed to resist cut-grooving without dulling your knives, maintaining their smooth texture even after repeated use. The unique quality of these plastic food prep boards is that it doesn't absorb juice, bacteria, or odor, ensuring a clean and hygienic surface for every food prep session. Providing a hassle-free chopping experience, these chopping boards for green vegetables and fruits have a non-skid base to securely hold the boards in place during use. These green commercial plastic cutting boards take hygiene seriously with their color-coded system that effectively prevents cross-contamination. Compliant with the HACCP standards, our plastic chopping boards for the kitchen ensure safety and quality are always at the forefront. With a substantial surface area, these cutting boards measure 24 inches in length by 18 inches in width, providing ample space for all your chopping needs. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.