Shop RESTAURANTWARE
Create Account
Chef 101 Green Standard Waist Apron - with 3 Pockets - 24in x 12in, 100PK
- Mfr # RWT1956G
- Zoro # G625025638
product price:Â
$
377.99
/pk of 100, $3.78/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1956G
- Zoro #
- G625025638
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your staff's appearance and functionality with our Chef 101 Green Standard Waist Aprons. Designed with three spacious front patch pockets, these work aprons are ideal for holding all service or kitchen supplies. The quick ties of these aprons with pockets allow for effortless wear and removal, saving time in busy environments. Designed with a shortened length, these server aprons ensure convenient coverage while providing greater freedom of movement. Made from a durable poly-cotton blend, these waist aprons retain shape and resist wrinkles through multiple washings. The back ties of these bartender aprons offer a customizable fit, keeping the apron securely in place with easy adjustments. Machine washable for hassle-free maintenance, these green aprons stand up to frequent laundering while maintaining their color and shape. The vibrant green color of these waitress aprons adds a fresh, fun look, making them perfect for front and back-of-the-house use. Measuring 24 inches in length by 12 inches in width, these waiter aprons provide ample coverage without sacrificing comfort. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.