Chef 101 Green Standard Waist Apron - with 3 Pockets - 24in x 12in
- Mfr # RWT1956G-1
- Zoro # G425027498
product price:Â
$
19.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1956G-1
- Zoro #
- G425027498
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your staff's appearance and functionality with our Chef 101 Green Standard Waist Aprons. Designed with three spacious front patch pockets, this work apron is ideal for holding all service or kitchen supplies. The quick ties of this apron with pockets allow for effortless wear and removal, saving time in busy environments. Designed with a shortened length, this server apron ensures convenient coverage while providing greater freedom of movement. Made from a durable poly-cotton blend, this waist apron retains shape and resists wrinkles through multiple washings. The back ties of this bartender apron offer a customizable fit, keeping the apron securely in place with easy adjustments. Machine washable for hassle-free maintenance, this green apron stands up to frequent laundering while maintaining its color and shape. The vibrant green color of this waitress apron adds a fresh, fun look, making it perfect for front and back-of-the-house use. Measuring 24 inches in length by 12 inches in width, this waiter apron provides ample coverage without sacrificing comfort. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.