Chef 101 NSF Chrome Shelf - 24in x 72in, 4PK
- Mfr # RWT1308S
- Zoro # G425029294
product price:Â
$
374.99
/pk of 4, $93.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1308S
- Zoro #
- G425029294
- UPC #
- 840126000000
- Country of Origin
- China
Description
Amplify your storage options with our extensive Chef 101 NSF Chrome Shelves. Crafted with superior steel, these chrome wire shelves can support up to 600 pounds per shelf, offering a spacious solution for substantial kitchen storage needs. Pair these chrome rack shelves with their compatible mobile shelving posts (SKU: RWT1428S) or stationary shelving posts (SKU: RWT1429S) for a versatile storage solution. These NSF chrome shelves come with 32 split sleeves that allow you to adjust shelf height based on varying needs and preferences. Equipped with chrome plating, these wire shelves are corrosion-resistant and are specially curated for dry storage environments. With a unique vented design, these chrome storage shelves enhance airflow, keeping dust and debris at bay. The vertical ribbed structure of these heavy-duty chrome shelves ensures added durability and support, making them ideally suited for robust kitchen environments. These chrome shelves measure 24 inches in width by 72 inches in length by 1.5 inches in height. Sold in a 4 count box. Shelving posts are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.