Chef 101 NSF Green Epoxy Shelf - Corrosion-Resistant - 18in x 24in, 4PK
- Mfr # RWT1309G
- Zoro # G125030194
product price:Â
$
110.99
/pk of 4, $27.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1309G
- Zoro #
- G125030194
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your storage space with our Chef 101 NSF Green Epoxy Shelves. Manufactured from steel, these wire shelves boast a heavy-duty design and can accommodate up to 450 pounds per shelf, providing ample storage for your commercial kitchen essentials. Equipped with an epoxy coating, these metal shelves are corrosion-resistant and designed for storage organization in humid and moist environments. These wire storage racks can be paired with their compatible mobile shelving posts (SKU: RWT1426G) or stationary shelving posts (SKU: RWT1427G), providing versatile options to suit your specific organizational needs and spatial requirements. The vertical ribs of these NSF wire shelves provide an extra layer of durability and stability. These storage shelves come with 32 split sleeves that easily snap onto each other for straightforward assembly. The vented design of these wire racks enhances airflow and prevents dust buildup, keeping your stored items fresh. Measuring 18 inches in width by 24 inches in length by 1.5 inches in height, these wire metal shelves offer generous storage space without compromising stability. Sold in a 4 count box. Shelving posts are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.