Chef 101 Red Plastic Cutting Board - 20in x 15in, 10PK
- Mfr # RWT1294R
- Zoro # G025025689
product price:Â
$
218.99
/pk of 10, $21.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1294R
- Zoro #
- G025025689
- UPC #
- 840126000000
- Country of Origin
- China
Description
Cut, slice, and chop with confidence using our Chef 101 Red Plastic Cutting Boards. These commercial plastic cutting boards are engineered with high-density polyethylene, providing a sturdy and durable surface for rigorous everyday use. The innovative design of these cutting boards for raw meat resists cut-grooving, preserving the sharpness of your knives and providing a smooth surface for all your chopping needs. Standout feature of these plastic chopping boards is their non-absorbency, making them resistant to juice, bacteria, and odors, ensuring your food remains fresh and hygienic. The non-skid design ensures the board remains securely in place during use, preventing accidents and promoting efficiency in your bustling kitchen. A unique feature of these plastic food prep boards is the color-coded system, designed to prevent cross-contamination and maintain high standards of food safety. The vibrant red color signifying raw meat is compliant with HACCP standards, making this color-coded chopping board a must-have in your kitchen. With dimensions of 20 inches in length by 15 inches in width, these boards provide ample space for all your cutting needs. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.