Chef 101 Red Standard Waist Apron - with 3 Pockets - 24in x 12in
- Mfr # RWT1956R-1
- Zoro # G025023685
product price:Â
$
20.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1956R-1
- Zoro #
- G025023685
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your team's professional look with our Chef 101 Red Standard Waist Aprons. This waitress apron is equipped with three spacious patch pockets on the front, perfect for holding all your service or kitchen supplies. Featuring quick ties, this apron with pockets allows for effortless wear and removal, saving precious time and effort during busy shifts. The shortened length design of this waist apron provides convenient coverage while allowing for greater freedom of movement. Made from a durable poly-cotton blend, this work apron will keep its shape and color, resisting wrinkles even through repeated washings. The back ties on this server apron offer a customizable fit, ensuring that the apron stays securely in place and allows easy adjustments. Machine washable for easy maintenance, this bartender apron is designed to withstand frequent laundering while retaining its vibrant red color and crisp shape. The bold red color of this waiter apron ensures a fresh, fun presentation, making it great for both the front and back of the house. Measuring 24 inches in length by 12 inches in width, this red apron offers ample coverage without hindering movement. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.