Shop RESTAURANTWARE
Create Account
Chef 101 Yellow Plastic Cutting Board - 18in x 12in, 10PK
- Mfr # RWT1293Y
- Zoro # G525024601
product price:Â
$
158.99
/pk of 10, $15.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1293Y
- Zoro #
- G525024601
- UPC #
- 840126000000
- Country of Origin
- China
Description
Unleash your culinary creativity with our Chef 101 Yellow Plastic Cutting Board. Crafted from high-density polyethylene, these plastic chopping boards are designed to resist cut-grooving without dulling your knives, offering robust durability. These chopping boards for cooked meat don't absorb juices, bacteria, or odors, ensuring a hygienic surface for food preparation. The non-skid design of these commercial plastic cutting boards securely hold the board in place during use, offering maximum stability and safety. These yellow plastic food prep boards boast a color-coded system that prevents cross-contamination, making it a must-have in any professional kitchen. Compliant with HACCP standards, this yellow color-coded chopping board enhances your kitchen's safety and cleanliness. With a generous size of 18 inches in length by 12 inches in width, this board provides ample space for chopping, slicing, and dicing. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.