Clean Tek Professional 17 1/4in Black Plastic Push Broom - with Fine Flagged Bristles, 59in
- Mfr # RWT1865B
- Zoro # G625028080
product price:Â
$
27.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1865B
- Zoro #
- G625028080
- UPC #
- 840126000000
- Country of Origin
- China
Description
Effortlessly tackle tough cleaning tasks with our Clean Tek Professional 17 1/4-inch Black Plastic Push Broom. Equipped with fine flagged bristles, this heavy-duty push broom effectively captures and sweeps up dust and debris from various surfaces, providing thorough and efficient cleaning. The durable bristles of this sweeper broom ensure long-lasting performance on both indoor and outdoor surfaces. Featuring a plastic block, this push broom includes two handle attachments, allowing you to swap sides if the bristles wear unevenly. With a 59-inch steel handle, this dust broom offers a long reach and maneuverability, making it easy to clean large or hard-to-reach areas. The ergonomic design of this broomstick reduces hand fatigue during prolonged use, increasing your comfort and productivity. Measuring 62.21 inches in length by 17.13 inches in width by 2.36 inches in height, this garage broom is perfectly sized for all your sweeping needs. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.