Clean Tek Professional 24 oz White Manual Soap Dispenser - for Gel or Liquid Soap
- Mfr # RWT1163W
- Zoro # G625023641
product price:Â
$
29.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1163W
- Zoro #
- G625023641
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your restaurant, hotel, or office hand washing station stocked with soap by using our Clean Tek Professional 24-ounce White Manual Soap Dispenser. Made with high-quality ABS plastic, this dish soap dispenser is sturdy, and impact resistant. This hand soap dispenser comes with a mounting plate on the back, enabling it to be mounted onto any hard surface. To make installation easier, the package of this soap dispenser includes 3 plastic expansion bolts and 3 screws. This wall-mountable soap dispenser is designed with a large push button for comfortable operation. The measured dispensing of this hand wash dispenser reduces the excessive use of liquid soap. Featuring a clear soap tank, this kitchen soap dispenser makes it easy to see how much liquid soap is left, allowing refilling when necessary. Plus, the wide opening at the top of this gel dispenser makes refilling convenient and fast. The non-leak outlet of this refillable soap dispenser instantly cuts off soap flow after use to help reduce messes and the spread of germs. Equipped with a tamper-proof security key lock to prevent external contamination, this liquid soap dispenser is safe and suitable for public spaces. The white finish of this hand-press soap dispenser provides a pristine look to your handwashing space. Measuring 4.25 inches long by 4.25 inches wide by 6.5 inches tall, this white soap dispenser has a capacity of 24 ounces, making it a great addition to public restrooms, schools, or healthcare settings. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.