Clean Tek Professional 33 oz White Automatic Soap Dispenser - for Liquid Soap
- Mfr # RWT1164W
- Zoro # G825023212
product price:Â
$
81.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1164W
- Zoro #
- G825023212
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your hands clean by using our Clean Tek Professional 33-ounce White Automatic Soap Dispenser. Constructed with premium plastic, this kitchen soap dispenser is durable and immune to abrasions. This wall-mounted soap dispenser can be fixed to any solid surface to provide visibility and easy access to your guests. The infrared sensor of this touchless soap dispenser makes it easy to dispense soap, avoiding multiple hand touches. Provided with a security key, lock or unlock the wide top cover of this wall-mountable soap dispenser to refill or secure the liquid soap contents. Activated with four C batteries, this sensor soap dispenser can withstand rigorous use for a long time. The soap reservoir of this wall-mounted soap dispenser features a translucent finish that allows you to keep track of the soap in the container. With a bright white finish, this plastic soap dispenser goes well with any restaurant, cafe, hotel, or public place. With a capacity of 33 ounces, this liquid soap dispenser measures 6.5 inches in length by 4.5 inches in width by 11.25 inches in height. Shipped in a 1 count box. Batteries not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.