Clean Tek Professional Black Plastic Bag - with Zipper, for Heavy Duty 3-Shelf Janitor Cart
- Mfr # RWT1994B
- Zoro # G825023199
product price:Â
$
30.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1994B
- Zoro #
- G825023199
- UPC #
- 840126000000
- Country of Origin
- China
Description
Experience the ultimate in waste collection with our Clean Tek Professional Black Plastic Bag. Pair this laundry bag with its compatible 3-shelf janitor cart (SKUs: RWT1990B, RWT1991B, and RWT1992B) for efficient waste management. This plastic bag features a convenient side zipper, allowing you to easily empty contents without the hassle of lifting the entire bag. With metal-reinforced hanging holes, this heavy-duty plastic bag offers exceptional durability and longevity. Installing or removing this large plastic bag from your janitorial cart is a breeze, ensuring quick and easy transitions during your cleaning routines. This black plastic bag supports color-coded waste segregation, making it easy to organize and identify different types of waste. Measuring 16.93 inches in length by 10.63 inches in width by 29.53 inches in height, this janitor cart bag provides ample capacity and practical dimensions for everyday use. Sold in a 1 count box. Janitor carts are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.