Clean Tek Professional Gray 3-Shelf Janitor Cart - 18 gal Bag, 2 Buckets, Wringer - 44in x 28in
- Mfr # RWT1961GR
- Zoro # G325024184
product price:Â
$
256.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1961GR
- Zoro #
- G325024184
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your cleaning efficiency with our Clean Tek Professional Gray 3-Shelf Janitor Cart. This cleaning cart features a rugged 18-gallon bag that provides ample space for waste or laundry collection and can be easily removed for emptying. Equipped with 2 color-coded buckets, this janitor cart allows for efficient separation of cleaning solutions, making it easy to manage different tasks while reducing the risk of cross-contamination. The included wringer of this cleaning trolley has a press-down style handle and effectively removes excess water from mop heads, enhancing cleaning efficiency and reducing drying time. Each bucket in this gray janitor cart holds up to 4 quarts, providing ample capacity for various cleaning tasks and efficient liquid management. Featuring 3 sturdy shelves, this cleaning cart on wheels offers ample storage space for cleaning supplies and equipment, ensuring organization in all your tasks. The mop and broom holder of this heavy-duty janitor cart keep your cleaning tools securely in place, providing easy access and organization while you work. This 3-shelf janitor cart is equipped with 4 non-marking casters and provides additional mobility without damaging your hard floors. The retaining lip of this janitor cleaning cart ensures your items stay securely in place. Measuring 44.09 inches in length by 27.95 inches in width by 37.8 inches in height, this janitor cart with wheels offers extensive capacity and dimensions suitable for any cleaning task. Sold in a box with 1 janitor cart, 1 bag, 1 winger, and 2 buckets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.