Clean Tek Professional Gray 3-Shelf Janitor Cart - 18 gal Bag, Lid, 4 Buckets and 1 Locking
- Mfr # RWT1985GR
- Zoro # G125029761
product price:Â
$
235.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1985GR
- Zoro #
- G125029761
- UPC #
- 840126000000
- Country of Origin
- China
Description
Optimize cleanliness and efficiency in your establishment with our Clean Tek Professional Gray 3-Shelf Janitor Cart. This janitor cart comes with a rugged 18-gallon bag, providing ample space for waste or laundry collection, and can be easily removed for emptying. Featuring a lid, this cleaning cart helps hide soiled linens and reduce odors. This cleaning trolley offers storage space and includes locking cabinet doors to keep cleaning supplies secure and out of sight. For safe and efficient cleaning, this janitor trolley includes 4 removable, color-coded buckets to distinguish your cleaning supplies easily. Each bucket of this 3-shelf janitor cart can hold up to 4 quarts and offer ample capacity for various cleaning tasks. This cleaning cart on wheels has 3 sturdy shelves, offering ample storage space for cleaning supplies and equipment, ensuring efficiency and organization in any task. With a mop and broom holder, this gray cleaning cart keeps tools securely in place for easy access and organization while you work. Equipped with 4 non-marking casters, this gray janitor cart provides additional mobility without damaging hard floors. With a retaining lip, this durable cleaning cart ensures your items stay securely in place. Measuring 44.09 inches in length by 27.95 inches in width by 43.31 inches in height, this premium janitor trolley is designed to maximize storage and mobility in any cleaning operation. Sold in a box with 1 janitor cart, 1 bag, 1 lid, 1 locking cabinet, and 4 buckets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.