Shop RESTAURANTWARE
Create Account
Clean Tek Professional Gray 3-Shelf Janitor Cart - 18 gal Bag, Lid, 6 Buckets, 1 Wringer, 1 Locking
- Mfr # RWT1987GR
- Zoro # G325034107
product price:Â
$
340.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1987GR
- Zoro #
- G325034107
- UPC #
- 840126000000
- Country of Origin
- China
Description
Optimize your cleaning efficiency with our Clean Tek Professional Gray 3-Shelf Janitor Cart. This janitor cart features a rugged 18-gallon bag that provides ample space for waste or laundry collection, and can be easily removed for emptying. Equipped with a lid, this cleaning trolley hides soiled linens and reduces odors. This cleaning cart comes with 6 color-coded buckets, allowing you to easily distinguish your cleaning supplies for straightforward cleaning. Designed with a press-down style, the wringer of this janitor trolley effectively removes excess water from mop heads, enhancing cleaning efficiency and reducing drying time. Each bucket of this gray janitor cart holds up to 4 quarts, providing ample capacity for various cleaning tasks optimized liquid management. Featuring 3 sturdy shelves, this cleaning cart on wheels ensures ample storage space for cleaning supplies and equipment, promoting efficiency and organization. The mop and broom holder on this janitorial trolley keep cleaning tools securely in place, providing easy access and organization. Plus, the 4 non-marking casters of this 3-shelf janitor cart provide extra mobility without damaging your hard floors. The retaining lip of this premium janitor cart ensures your items stay securely in place while you work. Measuring 44.09 inches in length by 27.95 inches in width by 43.31 inches in height, this gray cleaning cart offers a compact yet spacious solution for your cleaning needs. Sold in a box with 1 janitor cart, 1 bag, 1 lid, 1 locking cabinet, 1 wringer, and 6 buckets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.