Shop RESTAURANTWARE
Create Account
Clean Tek Professional Gray Hotel / Housekeeping Cart - 20 gal Bags, 4 Shelves - 59in x 21 1/4in x
- Mfr # RWT1976GR
- Zoro # G625032933
product price:Â
$
564.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1976GR
- Zoro #
- G625032933
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your cleaning efficiency with our Clean Tek Professional Gray Hotel / Housekeeping Cart. Designed with functionality in mind, this housekeeping trolley comes with 2 rugged 20-gallon bags, providing ample space for waste or laundry collection, and can be attached to either side of the cart for maximum flexibility. This cleaning cart features 4 sturdy shelves to offer abundant storage space for all your essential cleaning supplies and equipment, ensuring organization in every task. With 8 top shelf compartments, this maid cart allows easy access to your most-used supplies and provides them with its designated spot, boosting organization and efficiency. Plus, the top shelf on this cleaning trolley is designed to keep your cleaners and liquids upright, preventing spills during movement. Equipped with two handles, this housekeeping cart allows you to guide them comfortably down hallways and around tight spaces. The 4 smooth-rolling casters of this gray housekeeping cart glide across various surfaces, making it easy to maneuver in confined areas. Measuring 59.06 inches in length by 21.26 inches in width by 47.24 inches in height, this 4-shelf housekeeping trolley offers substantial storage capacity while maintaining a compact footprint. Sold in a box with 1 housekeeping cart and 2 bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.