Clean Tek Professional Gray Universal Sorbent Sock - Heavy Duty - 12 ft x 3in, 4PK
- Mfr # RWA1662GR
- Zoro # G425028778
product price:Â
$
114.99
/pk of 4, $28.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1662GR
- Zoro #
- G425028778
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure safety and efficiency with versatile spill management solutions. Clean Tek Professional Gray Chemical-Resistant Absorbent Socks offer heavy-duty construction that effectively absorbs all fluids, preventing hazardous spills and reducing cleanup time in foodservice environments. These absorbent socks are made from universal sorbent material, making them suitable for oils, coolants, solvents, and water, enhancing versatility for industrial kitchens and catering events. With a flexible 12-foot length, these spill containment socks easily conform to various spill sizes, ensuring comprehensive containment. Their 3-inch diameter provides substantial capacity while maintaining quick deployment, crucial for chemical spill socks in fast-paced settings. Additionally, their gray color helps mask dirt and grime, maintaining a cleaner appearance. These socks are also safe for use with hydrochloric acid, making them ideal for kitchens and food processing facilities. Each order includes 4 Clean Tek Professional Gray Chemical-Resistant Absorbent Socks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.