Clean Tek Professional Orange Microfiber Window Strip Washer Sleeve - with T-Bar Handle - 15in
- Mfr # RWT1771T
- Zoro # G525024731
product price:Â
$
15.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1771T
- Zoro #
- G525024731
- UPC #
- 840126000000
- Country of Origin
- China
Description
Effortlessly maintain spotless windows with our Clean Tek Professional Orange Microfiber Window Strip Washer Sleeve. This window washer features an included T-bar handle that provides a comfortable grip and optimal control, making it easy to maneuver and clean large glass surfaces efficiently. Pair it with our telescopic handles (SKU: RWT1773G) for extended reach and versatility. Crafted from microfiber, the sleeve of this car window washer boasts excellent absorbency that is ideal for effectively tackling spills and messes. This window cleaner's fabric sleeve is machine washable, allowing for effortless cleaning and maintenance while ensuring the squeegee remains effective over time. The orange finish of this outdoor window cleaner supports color-coded cleaning to prevent mixups. Measuring 18.9 inches in length by 5.91 inches in width by 1.58 inches in height, this cleaning tool is perfect for any outdoor window cleaner tasks. Sold in a box with 1 window strip washer sleeve and 1 T-bar handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.