Clean Tek Professional White Paper Towel Roll - 1-Ply - 600 ft x 8in
- Mfr # RWA1192W-1
- Zoro # G825026862
product price:Â
$
10.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1192W-1
- Zoro #
- G825026862
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Efficiently wipe hands with our Clean Tek Professional White Paper Towel Roll. Manufactured from hardwound paper, this 1-ply kitchen paper towel is soft yet durable enough not to tear easily when wiping wet hands. The non-perforated design of this kitchen tissue roll allows your guests to tear off only the required amount of tissue instead of a predetermined length to avoid wastage. This hardwound paper towel has an embossed structure for added absorbency to easily wipe off messes and liquid spills. The 600-foot length of this disposable white paper towel is ample for busy places and high-volume businesses. This bathroom paper towel has a 2-inch diameter core, making it compatible with our automatic paper towel dispensers (SKU: RWT1187B & SKU: RWT1188W). Measuring 6.25 inches in diameter by 8 inches in width, this embossed paper towel is perfect to be used in kitchens, restrooms, and hand washing stations. Shipped in a 1 count box. Dispensers are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.