Shop RESTAURANTWARE
Create Account
Clean Tek Professional White Plastic 8in Hands-Free Autocut Paper Towel Roll Dispenser - 12in x
- Mfr # RWT1188W
- Zoro # G325031809
product price:Â
$
267.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1188W
- Zoro #
- G325031809
- UPC #
- 840126000000
- Country of Origin
- China
Description
Provide a touch-free towel dispensing experience with our Clean Tek Professional White Plastic 8 in Hands-Free Autocut Paper Towel Roll Dispenser. Crafted from top-notch ABS plastic, this bathroom roll dispenser is built to withstand heavy everyday usage. Boasting a motion sensor, this automatic hand towel dispenser offers a touchless experience, minimizing the spread of germs. The control panel of this touchless paper towel dispenser lets you adjust the towel length to three different sizes. This tissue paper dispenser precisely cuts sheets at a consistent length automatically, avoiding product wastage. The lock system ensures that the mountable paper towel roll dispenser remains tamperproof. With LED indicators, this tissue roll dispenser alerts you when the battery is low or when the napkins need to be refilled. This dispenser can be powered by either an AC or DC power supply using a power adaptor or four D-sized batteries. Measuring 12 inches long by 8.75 inches wide by 15.5 inches tall, this dispensing machine is compatible with our 8-inch paper towel rolls (SKU: RWA1192K & SKU: RWA1192W). Shipped in a 1 count box. Paper towel rolls are available and sold separately. Power adapter and batteries are not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.